Beli seal sakagami di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SAKAGAMI SEISAKUSHO Pny Seal (Sil Rod)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp85.900

    SAKAGAMI SEISAKUSHO Pny Seal (Sil Rod)
    atribut:
    • Material: RN729
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. Sakagami Wiper Seal PCS Type
    Mulai

    Rp50.900

    Sakagami Wiper Seal PCS Type
    Deskripsi:
    PCS-Cushion seals prevent the breakage failure and the impact noise of cylinders by absorbing shock at the stroke end. Comparing with the other cushion systems, PCS-Cushion seals have advantages in the maintenance procedures, such as no need for check valves. PCS-Cushion seals are applicable to basic pneumatic cylinders.Remarks- Cushion seals should be installed in the direction specified on the above schematic.
    atribut:
    • Pressure (MPa): 1
    • Temperature Range (°C): -5 to 80
    • Maximum Speed (m/s): 0.5
  3. Sakagami Hydraulic Seal PNY Type (Sil Hidrolik)
    Mulai

    Rp30.900

    Sakagami Hydraulic Seal PNY Type (Sil Hidrolik)
    Deskripsi:
    PNY-Packings are high wear resistant rod packings providing stable sealing performance under conditions: lubricated, non-lubricated and dry air systems.Remarks- Packings should be installed in the direction specified on the above schematic.- Consider adopting split grooves if one-piece groove is technically adverse.
    atribut:
    • Material: NBR (RN729)
    • Pressure (MPa): 1
    • Temperature Range (°C): -20 to 80
    • Maximum Speed (m/s): 1
  4. Sakagami Seal Wiper
    22%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp32.900

  5. Sakagami Wiper Seal SDR Type
    18%
    Mulai

    Rp31.900

    Sakagami Wiper Seal SDR Type
    atribut:
    • Temperature Range (°C): 25 to 100
    • Operating Fluid: Mineral Oils, Water Polyglycol Solutions, Water in Oil Emulsions
    • Maximum Speed (m/s): 1
  6. SAKAGAMI SEISAKUSHO Seal Piston PGY (Sil Piston)
    Mulai

    Rp119.900

    SAKAGAMI SEISAKUSHO Seal Piston PGY (Sil Piston)
    atribut:
    • Material: RN729
    • Dimension L (mm): 3
    • Dimension H (mm): 6.5
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Dimension G (mm): 7
  7. Sakagami Hydraulic Seal PGY Type (Sil Hidrolik)
    Mulai

    Rp34.900

    Sakagami Hydraulic Seal PGY Type (Sil Hidrolik)
    Deskripsi:
    PGY-Packings are high wear resistant piston packings and provide stable sealing performance under conditions: lubricated, non-lubricated and dry air systems.Remarks- Packings should be installed in the direction specified on the above schematic.- Consider adopting split grooves if one-piece groove is technically adverse.- D H9/f8 would be modified according to the variation of the bearing structure. For applications installed in combination with wear rings, refer to the dimension table of the applicable wear rings.
    atribut:
    • Material: NBR (RN729)
    • Pressure (MPa): 1
    • Temperature Range (°C): -20 to 80
    • Maximum Speed (m/s): 1
  8. Sakagami Hydraulic Seal PSD Type (Sil Hidrolik)
    Mulai

    Rp17.900

    Sakagami Hydraulic Seal PSD Type (Sil Hidrolik)
    Deskripsi:
    PSD-Packings are compact double acting piston packings. omparing with O-rings, PSD-Packings provide outstanding friction properties. PSD-Packings are designed to solve twisting or rolling problem of O-rings, in addition to their excellent friction property.Remarks- Consider adopting split grooves if one-piece groove is technically adverse.- D H9/f8 would be modified according to the variation of the bearing structure. For applications installed in combination with wear rings, refer to the dimension table of the applicable wear rings.
    atribut:
    • Material: NBR (RN729)
    • Pressure (MPa): 1
    • Temperature Range (°C): -20 to 80
    • Maximum Speed (m/s): 1
  9. Sakagami Hydraulic Seal KY Type (Sil Hidrolik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp43.900

    Sakagami Hydraulic Seal KY Type (Sil Hidrolik)
    Deskripsi:
    KY-Packings available in abundant dimensions. With the large cross-sectional area, KY-Packings provide stable sealing performance in vast applications.Remarks- Packings should be installed in the direction specified on the above schematic. - Adopt split grooves. However, note that D=140 for pistons and larger sizes, and d=80 for rods and larger sizes are installable in one-piece groove. For these cases, specify back-up rings with bias cut (TC-KY-○○). Besides, one piece groove can be technically adverse for some groove locations. - D H9/f8 changes according to the variation of the bearing structure. For applications installed in combination with wear rings, refer to the dimension table of the applicable wear rings.
    atribut:
    • Pressure (MPa): 15
    • Temperature Range (°C): -10 to 80
    • Maximum Speed (m/s): 1
  10. Sakagami Hydraulic Seal SKY Type (Sil Hidrolik)
    Mulai

    Rp52.900

    Sakagami Hydraulic Seal SKY Type (Sil Hidrolik)
    Deskripsi:
    SKY-Packings are the most prominent hydraulic packings for both pistons and rods. SKY-Packings can be installed in one piece groove. They achieve a cost cut and compacter cylinder design by reducing parts for divided grooves.Remarks- The D1 tolerance of SKY-8-5 should be ± 0.1.- Packings should be installed in the direction specified on the above schematic. - Consider adopting split grooves if one-piece groove is technically adverse. - Split grooves are recommended for SKY-18 and smaller products.- D H9/f8 changes according to the variation of the bearing structure. - For applications installed in combination with wear rings, refer to the dimension table of the applicable wear rings.
    atribut:
    • Pressure (MPa): 14
    • Temperature Range (°C): -10 to 80
    • Maximum Speed (m/s): 1
  11. SAKAGAMI SEISAKUSHO Seal Piston SKY Packing (Sil Piston)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    SAKAGAMI SEISAKUSHO Seal Piston SKY Packing (Sil Piston)
    Deskripsi:
    It can be used for both pistons and rods, and can be installed in a single groove, which is effective in reducing the number of parts and compact design to reduce costs.
    atribut:
    • Material: RN906
  12. Qorpak Lab Bottle Cap
    Mulai

    Rp109.900

    Qorpak Lab Bottle Cap
    Deskripsi:
    Screw-on caps twist onto jars, bottles, and other threaded containers for a tight seal.
    atribut:
    • UNSPSC: 24122004
    • Autoclavable: No
    • Closure Color: Black
    • Closure Liner Design: Flat
    • Closure Liner Material: Pulp/Vinyl
    • Closure Material: Phenolic
    • Closure Type: Screw On
    • Diameter (mm): 28
    • Mouth Size: Narrow
    • Product Type: Screw On Cap
    • Screw Closure Size (mm): 28-400
    • Septa Included: No
    • Special Features: Liquid-Tight
    • Vented: No
  13. TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp139.900

    TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Deskripsi:
    - High durable- Easy to use- Corrosion resistance
  14. Sakagami Hydraulic Seal GLY Type (Sil Hidrolik)
    Mulai

    Rp17.900

    Sakagami Hydraulic Seal GLY Type (Sil Hidrolik)
    Deskripsi:
    GLY packing are pneumatic packings for both pistons and rods. Standard material type of slit design improves stable sealing.Remarks- Packings should be installed in the direction specified on the above schematic.- Consider adopting split grooves if one-piece groove is technically adverse.- D H9/f8 would be modified according to the variation of the bearing structure. For applications installed in combination with wear rings, refer to the dimension table of the applicable wear rings. - GLY-Z-Packing(RK703) is a replacement of GLY-Packing(RK701) with a slight change of its shape, has been released since April 2020. GLY-Packing for high temperature-resistant(RF905) has no change of its shape.
    atribut:
    • Pressure (MPa): 1
    • Temperature Range (°C): -25 to 70
    • Maximum Speed (m/s): 1
  15. STS Seal Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    STS Seal Oil Seal TC Type (Sil Oli)
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
  16. Sakagami Wiper Seal SER Type
    Mulai

    Rp11.900

    Sakagami Wiper Seal SER Type
    Deskripsi:
    Insertable dust seals with small profile for miniature cylinders of indoor applications. Protecting packings and cylinders bypreventing the penetration of dust from the outside. Seals applicable to cylinders for indoor use are suitable for room atmosphere only. Avoid adopting these seats to heavy duty applications.Remarks- Wipers should be installed in the direction specified in the above schematic.- Consider adopting divided grooves if one-piece groove is technically adverse.- Refer to the ℓ dimension as it would be differed according to the type of packings to be used together.- Seals applicable to cylinders for indoor use are suitable for room atmosphere only. Avoid adopting these seats to heavy duty applications.- For ℓ(L) dimensions when using the dust seal alone, please refer to the SKY dimensions.
    atribut:
    • Temperature Range (°C): -25 to 100
    • Maximum Speed (m/s): 0.5
  17. Sakagami Hydraulic Seal SWB Type (Sil Hidrolik)
    Mulai

    Rp119.900

    Sakagami Hydraulic Seal SWB Type (Sil Hidrolik)
    Deskripsi:
    SWB-Wear rings are fabric reinforced phenolic resin wear rings for pistons providing excellent resistance against pressing load. and installable in one piece groove and prevent metal seizing and/or deterioration of metal surface. SWB-Wear rings best fit to pneumatic cylinders.Remarks- Dimension L refers to the groove dimension of packings in the seal systems.
    atribut:
    • Material: Fabric-reinforced phenol (PB251)
    • Temperature Range (°C): -55 to 120
    • Dimensions d (mm): 59
    • Dimension D1 (mm): 62.4
    • Dimension D (mm): 63
    • Dimension G (mm): 4
    • Dimensions t (mm): 2
    • Maximum Speed (m/s): 3
  18. SAKAGAMI SEISAKUSHO Cushion Seal PCS (Sil Bantalan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp219.900

    SAKAGAMI SEISAKUSHO Cushion Seal PCS (Sil Bantalan)
    atribut:
    • Material: RN 803
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  19. Sunlight Sabun Cuci Piring Pouch
    Rating:
    100% of 100
    (76)
    Mulai

    Rp6.900

    Sunlight Sabun Cuci Piring Pouch
    Deskripsi:
    Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
Daftar Harga seal sakagami Terbaru October 2026
SAKAGAMI SEISAKUSHO Pny Seal (Sil Rod)Rp85.900
Sakagami Wiper Seal PCS TypeRp50.900
Sakagami Hydraulic Seal PNY Type (Sil Hidrolik)Rp30.900
Sakagami Seal WiperRp32.900
Sakagami Wiper Seal SDR TypeRp31.900
SAKAGAMI SEISAKUSHO Seal Piston PGY (Sil Piston)Rp119.900
Sakagami Hydraulic Seal PGY Type (Sil Hidrolik)Rp34.900
Sakagami Hydraulic Seal PSD Type (Sil Hidrolik)Rp17.900
Sakagami Hydraulic Seal KY Type (Sil Hidrolik)Rp43.900
Sakagami Hydraulic Seal SKY Type (Sil Hidrolik)Rp52.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)